Motion
100B28H
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 28 Teeth, Steel Material
MI ITEM #00186258
MFR #100B28H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 28 Teeth, Steel Material
MI ITEM #00186258
MFR #100B28H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100B28H HARDENED SPKT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    28
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Hardened Teeth
    Hardened Teeth
  • Pitch Type
    Single
  • Hub Type
    B
  • Tooth Width
    0.692 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text