Motion
200B15H
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00186326
MFR #200B15H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 200 / 2-1/2 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00186326
MFR #200B15H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length Through Bore
    3.5000 in
  • Maximum Bore Diameter
    5-3/8 in
  • Outside Diameter
    13.260 in
  • Tooth Width
    1.389 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
200B15H HARDENED SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought