Motion
40SSTENT2

TSUBAKI (UST)
40SSTENT2

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00186374
MFR #40SSTENT2
Price$307.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40SSTENT2

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00186374
MFR #40SSTENT2

Mfr description
40SS TENT 2-1/2" 10' LG CR005.2338-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.50/ft

Specifications

Dimensions

  • Chain Overall Width
    0.705 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    1.3540 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    0.9490 in
  • Roller Center To Attachment End
    2.2500 in
  • Roller Center To Hole Center
    0.9880 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.90 lb
  • Weight per Foot
    0.90 lbs, 0.41 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    Tent
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Stainless Steel Chain
  • Component Style
    Link Plate
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Attachment Link
  • Manufacturer Catalog Number
    40SS TENT 2-1/2 in Chain
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Links
    240
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    Standard
  • Standards Met
    ANSI/ASME B15.1-2000, ANSI/ASME B20.1-2006
  • Type
    Roller Chain
  • UPC_NO
    097039190383
  • Working Load Capacity
    99 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)