Motion
40SSTENT1

TSUBAKI (UST)
40SSTENT1

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 1 ft Length
Mi Item #00186375
MFR #40SSTENT1
Price$560.12/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40SSTENT1

Roller Chain - Standard Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 1 ft Length
Mi Item #00186375
MFR #40SSTENT1

Mfr description
40SS TENT-1"-48 PIT LG CR005.2339-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.12/st

Specifications

Dimensions

  • Inside Width
    0.312 in
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    1 ft
  • Pin Center To Attachment End
    1.3540 in
  • Pin Diameter
    0.1560 in, 4 mm
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Roller Center To Attachment End
    1.3540 in
  • Roller Center To Hole Center
    0.9880 in
  • Roller Width
    0.312 in
  • Weight
    0.80 lb
  • Weight per Foot
    0.8 lbs, 1.19 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    Tent-1
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    40NPTENTTYPE1
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039190369
  • Working Load Capacity
    99 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)