Motion
40SSSTICKRB

TSUBAKI (UST)
40SSSTICKRB

Roller Chain - Sticker Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00186376
MFR #40SSSTICKRB
Price$172.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40SSSTICKRB

Roller Chain - Sticker Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00186376
MFR #40SSSTICKRB

Mfr description
40SS RIV SK-0 STICKER EV PIT 10FT BOX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.10/ft

Specifications

Dimensions

  • Chain Overall Width
    0.705 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.312 in
  • Link Plate Thickness
    0.472 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    1.8980 in
  • Roller Center To Attachment End
    0.6850 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.50 lb
  • Weight per Foot
    0.50 lbs, 0.74 kg/m

Details

  • Application
    Thermoforming
  • Attachment Link Type
    Sticker
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    40SS STICKER CHAIN
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Links
    240
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Sticker
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039190321
  • Working Load Capacity
    810 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)