Motion
40SS TENT 2-1/2"  CONN LINK

TSUBAKI (UST)
40SS TENT 2-1/2" CONN LINK

Connecting Link - 40 / 1/2 in Pitch, Stainless Steel Material
MI ITEM #00186378
MFR #40SS TENT 2-1/2" CONN LINK
Your Price$26.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40SS TENT 2-1/2" CONN LINK

Connecting Link - 40 / 1/2 in Pitch, Stainless Steel Material
MI ITEM #00186378
MFR #40SS TENT 2-1/2" CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.02/each(List $29.92)

Overview

Mfr description
40SS TENT 2-1/2" CONN LK SC TYPE

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Roller Diameter
    0.312 in
  • Inside Width
    0.312 in
  • Material Specification
    Type 304
  • Link Plate Height
    0.472 in
  • Pin Diameter
    0.156 in
  • Chain Overall Width
    0.705 in
  • Operating Temperature Range
    -20 to +140 °F
  • Resistance Application Features
    Corrosion Resistant
  • Standards Met
    ASME B29
  • UPC_NO
    097039190390
  • Weight
    0.13 lb
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text