Motion
50B42F 3/4

TSUBAKI (UST)
50B42F 3/4

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 0.7500 in Bore , 42 Teeth, Non-Hardened Teeth
Mi Item #00186480
MFR #50B42F 3/4
Price$166.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50B42F 3/4

Finished Bore Sprocket - 50 / 5/8 in, Finished w/ Keyway, 0.7500 in Bore , 42 Teeth, Non-Hardened Teeth
Mi Item #00186480
MFR #50B42F 3/4

Mfr description
50B42F-3/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Caliper Diameter
    7.9640 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore  
    1.3750 in
  • Maximum Bore Diameter  
    2.2500 in
  • Outside Diameter  
    8.7200 in
  • Pitch Diameter
    8.3640 in
  • Tooth Width
    0.3430 in
  • Weight
    7.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039329905
  • Number Of Teeth  
    42
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039329905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)