Motion
40 NYLATRON 10 FT

MORSE
40 NYLATRON 10 FT

Roller Chain - Standard Series, 40 / 1/2 in Pitch, 1 Strand, Thermoplastic Material, 10 ft Length
Mi Item #00186754
MFR #40 NYLATRON 10 FT
Price$121.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
40 NYLATRON 10 FT

Roller Chain - Standard Series, 40 / 1/2 in Pitch, 1 Strand, Thermoplastic Material, 10 ft Length
Mi Item #00186754
MFR #40 NYLATRON 10 FT

Mfr description
40 NYLATRON ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Morse Nylatron chain is manufactured to precision standards utilizing world class technology
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.25/ft

Specifications

Dimensions

  • Chain Overall Width
    0.7250 in
  • Chain Size
    1.5000 in
  • Inside Width
    0.3125 in
  • Link Plate Height
    0.4600 in
  • Link Plate Thickness
    0.0880 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.1560 in
  • Pin Length
    0.7250 in
  • Roller Diameter
    0.3125 in
  • Roller Width
    0.3125 in
  • Tensile Strength
    20 lbs
  • Weight
    0.10 lbs

Details

  • Chain Construction
    Snap together
  • Chain Number & Pitch
    40 / 1/2 in
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460389714
  • Material
    Thermoplastic
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Plastic
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662460389714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)