Motion
MT140R 10.21 ft

MORSE
MT140R 10.21 ft

323126 Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10.21 ft Length
MI ITEM #00186766
MFR #MT140R 10.21 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MT140R 10.21 ft

323126 Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10.21 ft Length
MI ITEM #00186766
MFR #MT140R 10.21 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MT140 RIV ROLLER CHAIN
  • Unmatched Quality and Performance
  • Specially designed for mobile equipment drives where the heaving and twisting experienced in the drive requires a chain with greater than average angular and lateral misalignment capabilities
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10.21 ft
  • Finish Coating
    Uncoated
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    323126
  • Weight
    4.94 lbs
  • Manufacturer Upc Number
    662288456902
  • UPC_NO
    662288456902
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought