Motion
MT160R 10 ft

MORSE
MT160R 10 ft

323128 Roller Chain - Standard Series, 160 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00186771
MFR #MT160R 10 ft
List Price$660.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MT160R 10 ft

323128 Roller Chain - Standard Series, 160 / 2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00186771
MFR #MT160R 10 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$660.94/ft for your price

Overview

Mfr description
MT160 RIV ROLLER CHAIN
  • Unmatched Quality and Performance
  • Specially designed for mobile equipment drives where the heaving and twisting experienced in the drive requires a chain with greater than average angular and lateral misalignment capabilities
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Finish Coating
    Uncoated
  • Chain Number & Pitch
    160 / 2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    323128
  • Weight
    6.43 lbs
  • Manufacturer Upc Number
    662288456926
  • UPC_NO
    662288456926
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought