Overview
Mfr description
MT160 COT ROLLER CHAIN
- Unmatched Quality and Performance
- Specially designed for mobile equipment drives where the heaving and twisting experienced in the drive requires a chain with greater than average angular and lateral misalignment capabilities
- Price per foot
Specifications
- Measurement StandardImperial
- SeriesStandard
- Chain ConstructionCottered
- Number Of Strands Across1
- MaterialCarbon Steel
- Overall Length15 ft
- Finish CoatingUncoated
- Chain Number & Pitch160 / 2 in
- Manufacturer Catalog
- Manufacturer Catalog Number322002
- Weight6.61 lbs
- Manufacturer Upc Number662288455141
- UPC_NO662288455141
- Product TypeRoller Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data