Overview
Mfr description
8-60H CONN LINK
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards
- Rigid manufacturing processes result in a fully-featured chain
- Available from Stock
Specifications
- Chain Size & Pitch60 / 3/4 in
- Link TypeConnecting Link
- MaterialCarbon Steel
- Number Of Strands Across1
- Roller Diameter0.468 in
- Link Plate Thickness0.0940 in
- Pin Diameter0.2340 in
- Chain Overall Width0.5000 in
- Manufacturer Catalog Number323040
- Manufacturer Catalog
- Manufacturer Upc Number662288456704
- UPC_NO662288456704
- Weight0.08 lbs
- Chain Number & Pitch60 / 3/4 in
- Plate Height0.7000 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data