Motion
8-60H O/L

MORSE
8-60H O/L

323042 Offset Link - 60 / 3/4 in Pitch, Carbon Steel Material
MI ITEM #00186781
MFR #8-60H O/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
8-60H O/L

323042 Offset Link - 60 / 3/4 in Pitch, Carbon Steel Material
MI ITEM #00186781
MFR #8-60H O/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8-60H OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Available from Stock

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Roller Diameter
    0.468 in
  • Link Plate Thickness
    0.0940 in
  • Pin Diameter
    0.2340 in
  • Chain Overall Width
    0.5000 in
  • Manufacturer Catalog Number
    323042
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288456728
  • UPC_NO
    662288456728
  • Weight
    0.10 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Plate Height
    0.7000 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text