Motion
SC0305 CG 10FT

MORSE
SC0305 CG 10FT

343871 SC Inverted Tooth Chain - SC Chain Chain, Center Style, 0.1875 in Pitch, 0.1563 in Overall Width, Alloy Steel Material
MI ITEM #00186786
MFR #SC0305 CG 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC0305 CG 10FT

343871 SC Inverted Tooth Chain - SC Chain Chain, Center Style, 0.1875 in Pitch, 0.1563 in Overall Width, Alloy Steel Material
MI ITEM #00186786
MFR #SC0305 CG 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC0305 SILENT CHAIN CENTER GUIDE
  • Available in 3/8", 1/2", 3/4", 1"pitches in 10FT sections or cut to lengh Available in "Side Guide" or "Center Guide" construction Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat. Ideal for low to moderate horsepower applications.

Specifications

  • Chain Type
    SC Chain
  • Pitch
    0.1875 in
  • Chain Construction
    Center
  • Material
    Alloy Steel
  • Chain Overall Width
    0.1563 in
  • Overall Length
    10 ft
  • Lacing
    2 x 3
  • Chain Size
    0.1875
  • Average Ultimate Tensile Strength
    500 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC0305 CG 10FT
  • Manufacturer Upc Number
    662288867852
  • Weight
    0.07

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text