Motion
SC0307 CG 10FT

MORSE
SC0307 CG 10FT

343873 Silent Chain - SC Inverted Tooth, Center Guide Style, 0.1875 in Pitch, 0.2188 Overall Width, Steel Material
MI ITEM #00186787
MFR #SC0307 CG 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC0307 CG 10FT

343873 Silent Chain - SC Inverted Tooth, Center Guide Style, 0.1875 in Pitch, 0.2188 Overall Width, Steel Material
MI ITEM #00186787
MFR #SC0307 CG 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC0307 SILENT CHAIN
  • Available in 10ft sections or cut to Length
  • Available in "Side Guide" or "Center Guide" construction
  • Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat
  • Ideal for low to moderate horsepower applications
  • Price per foot

Specifications

  • Chain Type
    SC Inverted Tooth
  • Pitch
    0.1875 in
  • Chain Construction
    Center Guide
  • Material
    Steel
  • Chain Overall Width
    0.2188
  • Inside Width
    0.1563 in
  • Overall Length
    10 ft
  • Lacing
    3 x 4
  • Average Ultimate Tensile Strength
    750 lb
  • Width Over Riveted Pins
    0.2630 in
  • Width Between Guides
    0.1563 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    343873
  • Manufacturer Upc Number
    662288867876
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text