Motion
SC0309 CG 10FT

MORSE
SC0309 CG 10FT

343875 Silent Chain - SC Inverted Tooth, Center Guide Style, 0.1875 in Pitch, 0.2813 Overall Width, Steel Material
MI ITEM #00186788
MFR #SC0309 CG 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC0309 CG 10FT

343875 Silent Chain - SC Inverted Tooth, Center Guide Style, 0.1875 in Pitch, 0.2813 Overall Width, Steel Material
MI ITEM #00186788
MFR #SC0309 CG 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC0309 SILENT CHAIN
  • Available in 10ft sections or cut to Length
  • Available in "Side Guide" or "Center Guide" construction
  • Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat
  • Ideal for low to moderate horsepower applications
  • Price per foot

Specifications

  • Chain Type
    SC Inverted Tooth
  • Pitch
    0.1875 in
  • Chain Construction
    Center Guide
  • Material
    Steel
  • Chain Overall Width
    0.2813
  • Inside Width
    0.2188 in
  • Overall Length
    10 ft
  • Lacing
    4 x 5
  • Average Ultimate Tensile Strength
    1000 lb
  • Width Over Riveted Pins
    0.3250 in
  • Width Between Guides
    0.2188 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    343875
  • Manufacturer Upc Number
    662288867890
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought