Motion
SC0319 SG

MORSE
SC0319 SG

343882 SC Inverted Tooth Chain - SC Chain Chain, Outside Style, 0.1875 in Pitch, 0.5938 in Overall Width, Alloy Steel Material
Mi Item #00186791
MFR #SC0319 SG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC0319 SG

343882 SC Inverted Tooth Chain - SC Chain Chain, Outside Style, 0.1875 in Pitch, 0.5938 in Overall Width, Alloy Steel Material
Mi Item #00186791
MFR #SC0319 SG

Mfr description
SC0319 SILENT CHAIN
  • 99 % efficient drives
  • Simple Installation
  • Space Saver
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    2250 lbs
  • Chain Overall Width
    0.5938 in
  • Inside Width
    0.5313 in
  • Lacing
    9 x 10
  • Overall Length
    10 ft
  • Pitch
    0.1875 in
  • Weight
    0.25 lbs
  • Width Between Guides
    0.5313 in

Details

  • Chain Construction
    Outside
  • Chain Type
    SC Chain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288867968
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)