Motion
SC0311 SG C-L SET

MORSE
SC0311 SG C-L SET

320241 Silent Chain Conn Link Set - 0.1875 in Pitch, For Use with: SC0311, Material: Steel
Mi Item #00186796
MFR #SC0311 SG C-L SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC0311 SG C-L SET

320241 Silent Chain Conn Link Set - 0.1875 in Pitch, For Use with: SC0311, Material: Steel
Mi Item #00186796
MFR #SC0311 SG C-L SET

Mfr description
SC0311 COUPLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    1250 lbs
  • Chain Overall Width
    0.3438 in
  • Pitch
    0.1875 in
  • Width Over Riveted Pins
    0.3880 in

Details

  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)