Motion
SC0315 SG C-L SET

MORSE
SC0315 SG C-L SET

320242 Silent Chain Link Set - 0.1875 in Pitch, For Use with: SC0315, Material: Steel
MI ITEM #00186797
MFR #SC0315 SG C-L SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC0315 SG C-L SET

320242 Silent Chain Link Set - 0.1875 in Pitch, For Use with: SC0315, Material: Steel
MI ITEM #00186797
MFR #SC0315 SG C-L SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC0315 COUPLER LINK
  • SC Chain accessory, center guide connecting link set Available in 3/8", 1/2", 3/4", 1", 1 1/2", 2" pitches Provides smooth, quiet, cost-efficient operation

Specifications

  • Link Type
    Side Guide Connecting Link
  • Pitch
    0.1875 in
  • Material
    Steel
  • Average Ultimate Tensile Strength
    1750 lb
  • Chain Size
    0.1875 in
  • Product Types
    Inverted Tooth Chain Drives
  • Lacing
    7 x 8
  • Chain Overall Width
    0.4688 in
  • Width Over Drilled Pins
    N/A
  • Width Over Riveted Pins
    0.5130 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC0315 SG C-L SET
  • Manufacturer Upc Number
    662288564652
  • Weight
    0.01 lbs
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text