Motion
SC0325 CG C-L SET

MORSE
SC0325 CG C-L SET

320244 Silent Chain Conn Link Set - 0.1875 in Pitch, For Use with: SC0325, Material: Steel
Mi Item #00186799
MFR #SC0325 CG C-L SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC0325 CG C-L SET

320244 Silent Chain Conn Link Set - 0.1875 in Pitch, For Use with: SC0325, Material: Steel
Mi Item #00186799
MFR #SC0325 CG C-L SET

Mfr description
SC0325 COUPLER LINK
  • SC Chain accessory, center guide connecting link set Available in 3/8", 1/2", 3/4", 1", 1 1/2", 2" pitches Provides smooth, quiet, cost-efficient operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    3000 lb
  • Chain Overall Width
    0.7813 in
  • Chain Size
    0.1875 in
  • Lacing
    12 x 13
  • Pitch
    0.1875 in
  • Weight
    0.43 lbs
  • Width Over Drilled Pins
    N/A
  • Width Over Riveted Pins
    0.8250 in

Details

  • Link Type
    Center Guide Connecting Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC0325 CG C-L SET
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288564676
  • Material
    Steel
  • Product Types
    Inverted Tooth Chain Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)