Motion
SC302 SG 10FT    (11 LKS WIDE)

MORSE
SC302 SG 10FT (11 LKS WIDE)

329932 SC Inverted Tooth Chain - SC Chain Chain, Outside Style, 0.3750 in Pitch, 0.5000 in Overall Width, Alloy Steel Material
MI ITEM #00186808
MFR #SC302 SG 10FT (11 LKS WIDE)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC302 SG 10FT (11 LKS WIDE)

329932 SC Inverted Tooth Chain - SC Chain Chain, Outside Style, 0.3750 in Pitch, 0.5000 in Overall Width, Alloy Steel Material
MI ITEM #00186808
MFR #SC302 SG 10FT (11 LKS WIDE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC302 AMER STD SILENT CHAIN
  • Available in 3/8", 1/2", 3/4", 1"pitches in 10FT sections or cut to lengh Available in "Side Guide" or "Center Guide" construction Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat. Ideal for low to moderate horsepower applications.

Specifications

  • Chain Type
    SC Chain
  • Pitch
    0.3750 in
  • Chain Construction
    Outside
  • Material
    Alloy Steel
  • Chain Overall Width
    0.5000 in
  • Inside Width
    0.5313 in
  • Overall Length
    10 ft
  • Lacing
    5 x 6
  • Chain Size
    0.375
  • Average Ultimate Tensile Strength
    1875 lbs
  • Width Over Drilled Pins
    0.903
  • Width Between Guides
    0.5313 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC302 SG 10FT (11 LKS WIDE)
  • Manufacturer Upc Number
    662288466093
  • Weight
    0.58

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text