Motion
SC303 CG 10FT

MORSE
SC303 CG 10FT

Silent Chain - Standard Chain, Center Guide Style, 0.3750 in Pitch, 0.7500 in Overall Width, Steel Material
MI ITEM #00186809
MFR #SC303 CG 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC303 CG 10FT

Silent Chain - Standard Chain, Center Guide Style, 0.3750 in Pitch, 0.7500 in Overall Width, Steel Material
MI ITEM #00186809
MFR #SC303 CG 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    2810 lb
  • Chain Overall Width
    0.7500 in
  • Chain Size
    0.375
  • Lacing
    6 x 7
  • Overall Length
    10 ft
  • Pitch
    0.3750 in
  • Weight
    0.66
  • Width Over Drilled Pins
    1.029
  • Width Over Riveted Pins
    0.895 in

Details

  • Chain Construction
    Center Guide
  • Chain Type
    Standard
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC303 CG 10FT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288466109
  • Material
    Steel

Overview

Mfr description
SC303 AMER STD SILENT CHAIN
  • Available in 3/8", 1/2", 3/4", 1"pitches in 10FT sections or cut to lengh Available in "Side Guide" or "Center Guide" construction Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat. Ideal for low to moderate horsepower applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text