Motion
SC 304 SILENT CHAIN

RAMSEY PRODUCTS CORP
SC 304 SILENT CHAIN

Silent Chain - Standard, Center Guide Style, 0.3750 in Pitch, 1.0000 in Overall Width, Steel Material
MI ITEM #00186811
MFR #SC 304 SILENT CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
SC 304 SILENT CHAIN

Silent Chain - Standard, Center Guide Style, 0.3750 in Pitch, 1.0000 in Overall Width, Steel Material
MI ITEM #00186811
MFR #SC 304 SILENT CHAIN

Mfr description
SC 304 SILENT CHAIN
  • SC series silent chain and sprockets are manufactured to comply with the ASME Standard for silent chain
  • SC products have been around the longest, are used primarily in replacement applications, and are often the most economical
  • Price per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Overall Length
    10 ft
  • Pitch
    0.3750 in
  • Weight
    0.7 lbs/ft
  • Width
    1.0000 in

Details

  • Chain Construction
    Center Guide
  • Chain Type
    Standard
  • Material
    Steel
  • Product Type
    Silent Chain
  • Series
    SC
  • Working Load Capacity
    3940 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)