Motion
SC306 CG 10FT

MORSE
SC306 CG 10FT

329936 Silent Chain - SC Inverted Tooth, Center Guide Style, 0.3750 in Pitch, 1.5000 Overall Width, Steel Material
Mi Item #00186813
MFR #SC306 CG 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC306 CG 10FT

329936 Silent Chain - SC Inverted Tooth, Center Guide Style, 0.3750 in Pitch, 1.5000 Overall Width, Steel Material
Mi Item #00186813
MFR #SC306 CG 10FT

Mfr description
SC306 AMER STD SILENT CHAIN
  • Available in 10ft sections or cut to Length
  • Available in "Side Guide" or "Center Guide" construction
  • Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    5620 lb
  • Chain Overall Width
    1.5000
  • Lacing
    12 x 13
  • Overall Length
    10 ft
  • Pitch
    0.3750 in
  • Weight
    1.26 lbs
  • Width Over Riveted Pins
    1.6510 in

Details

  • Chain Construction
    Center Guide
  • Chain Type
    SC Inverted Tooth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    329936
  • Manufacturer Upc Number
    662288466130
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)