Motion
SC308 CG 10FT

MORSE
SC308 CG 10FT

329937 Silent Chain - SC Inverted Tooth, Center Guide Style, 0.3750 in Pitch, 2.0000 Overall Width, Steel Material
Mi Item #00186815
MFR #SC308 CG 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC308 CG 10FT

329937 Silent Chain - SC Inverted Tooth, Center Guide Style, 0.3750 in Pitch, 2.0000 Overall Width, Steel Material
Mi Item #00186815
MFR #SC308 CG 10FT

Mfr description
SC308 AMER STD SILENT CHAIN
  • Available in 3/8", 1/2", 3/4", 1"pitches in 10FT sections or cut to lengh Available in "Side Guide" or "Center Guide" construction Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat. Ideal for low to moderate horsepower applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    7500 lb
  • Chain Overall Width
    2.0000
  • Chain Size
    0.375
  • Lacing
    16 x 17
  • Overall Length
    10 ft
  • Pitch
    0.3750 in
  • Weight
    1.68
  • Width Over Drilled Pins
    2.289
  • Width Over Riveted Pins
    2.1550 in

Details

  • Chain Construction
    Center Guide
  • Chain Type
    SC Chain
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC308 CG 10FT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288466147
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)