Motion
SC403 CG 10FT

MORSE
SC403 CG 10FT

Silent Chain - Standard Chain, Center Guide Style, 0.5000 in Pitch, 0.7500 in Overall Width, Steel Material
Mi Item #00186818
MFR #SC403 CG 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC403 CG 10FT

Silent Chain - Standard Chain, Center Guide Style, 0.5000 in Pitch, 0.7500 in Overall Width, Steel Material
Mi Item #00186818
MFR #SC403 CG 10FT

Mfr description
SC403 AMER STD SILENT CHAIN
  • Available in 3/8", 1/2", 3/4", 1"pitches in 10FT sections or cut to lengh Available in "Side Guide" or "Center Guide" construction Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat. Ideal for low to moderate horsepower applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    5600 lb
  • Chain Overall Width
    0.7500 in
  • Chain Size
    0.5
  • Lacing
    6 x 7
  • Overall Length
    10 ft
  • Pitch
    0.5000 in
  • Weight
    0.94
  • Width Over Drilled Pins
    1.029
  • Width Over Riveted Pins
    0.895 in

Details

  • Chain Construction
    Center Guide
  • Chain Type
    Standard
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC403 CG 10FT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288466154
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)