Motion
SC 403 X 10 FT

RAMSEY PRODUCTS CORP
SC 403 X 10 FT

Silent Chain - Standard, Center Guide Style, 0.5000 in Pitch, 0.7500 in Overall Width, Steel Material
Mi Item #00186819
MFR #SC 403 X 10 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
SC 403 X 10 FT

Silent Chain - Standard, Center Guide Style, 0.5000 in Pitch, 0.7500 in Overall Width, Steel Material
Mi Item #00186819
MFR #SC 403 X 10 FT

Mfr description
SC 403 SILENT CHAIN
  • SC series silent chain and sprockets are manufactured to comply with the ASME Standard for silent chain
  • SC products have been around the longest, are used primarily in replacement applications, and are often the most economical
  • Price per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.7500 in
  • Overall Length
    10 ft
  • Pitch
    0.5000 in
  • Weight
    0.7 lbs/ft
  • Width
    0.7500 in

Details

  • Chain Construction
    Center Guide
  • Chain Type
    Standard
  • Material
    Steel
  • Product Type
    Silent Chain
  • Series
    SC
  • Working Load Capacity
    3940 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)