Motion
SC 405
Silent Chain - Standard Chain, Center Guide Style, 0.5000 in Pitch, 1.2500 in Overall Width, Steel Material
MI ITEM #00186824
MFR #SC 405
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain - Standard Chain, Center Guide Style, 0.5000 in Pitch, 1.2500 in Overall Width, Steel Material
MI ITEM #00186824
MFR #SC 405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC405 SILENT CHAIN
  • SC series silent chain and sprockets are manufactured to comply with the ASME Standard for silent chain
  • SC products have been around the longest, are used primarily in replacement applications, and are often the most economical
  • Price per foot
  • Cut to length

Specifications

  • Chain Type
    Standard
  • Pitch
    0.5000 in
  • Chain Construction
    Center Guide
  • Material
    Steel
  • Chain Overall Width
    1.2500 in
  • Overall Length
    10 ft
  • Working Load Capacity
    6560 lbs
  • Weight
    1.1 lbs/ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text