Motion
SC406 CG 10FT

MORSE
SC406 CG 10FT

Silent Chain - Standard Chain, Center Guide Style, 0.5000 in Pitch, 1.5000 in Overall Width, Steel Material
MI ITEM #00186826
MFR #SC406 CG 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC406 CG 10FT

Silent Chain - Standard Chain, Center Guide Style, 0.5000 in Pitch, 1.5000 in Overall Width, Steel Material
MI ITEM #00186826
MFR #SC406 CG 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    11200 lb
  • Chain Overall Width
    1.5000 in
  • Chain Size
    0.5
  • Lacing
    12 x 13
  • Overall Length
    10 ft
  • Pitch
    0.5000 in
  • Weight
    1.68
  • Width Over Drilled Pins
    1.785
  • Width Over Riveted Pins
    1.651 in

Details

  • Chain Construction
    Center Guide
  • Chain Type
    Standard
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC406 CG 10FT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288466185
  • Material
    Steel

Overview

Mfr description
SC406 AMER STD SILENT CHAIN
  • Available in 3/8", 1/2", 3/4", 1"pitches in 10FT sections or cut to lengh Available in "Side Guide" or "Center Guide" construction Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat. Ideal for low to moderate horsepower applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text