Specifications
Dimensions
- Average Ultimate Tensile Strength15000 lb
- Chain Overall Width2.0000
- Chain Size0.5
- Lacing16 x 17
- Overall Length10 ft
- Pitch0.5000 in
- Weight2.20
- Width Over Drilled Pins2.289
- Width Over Riveted Pins2.1550 in
Details
- Chain ConstructionCenter Guide
- Chain TypeSC Chain
- Manufacturer Catalog
- Manufacturer Catalog NumberSC408 CG 10FT
- Manufacturer Product Page
- Manufacturer Upc Number662288466192
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)