Specifications
Dimensions
- Average Ultimate Tensile Strength26200 lbs
- Chain Overall Width3.5000 in
- Chain Size0.5
- Lacing28 x 29
- Overall Length10 ft
- Pitch0.5000 in
- Weight3.66
- Width Over Drilled Pins3.789
Details
- Chain ConstructionCenter
- Chain TypeSC Chain
- Manufacturer Catalog
- Manufacturer Catalog NumberSC414 CG 10FT
- Manufacturer Product Page
- Manufacturer Upc Number662288466222
- MaterialAlloy Steel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)