Motion
SC606 CG 10FT

MORSE
SC606 CG 10FT

329946 SC Inverted Tooth Chain - SC Chain Chain, Center Style, 0.7500 in Pitch, 1.5000 in Overall Width, Alloy Steel Material
Mi Item #00186836
MFR #SC606 CG 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC606 CG 10FT

329946 SC Inverted Tooth Chain - SC Chain Chain, Center Style, 0.7500 in Pitch, 1.5000 in Overall Width, Alloy Steel Material
Mi Item #00186836
MFR #SC606 CG 10FT

Mfr description
SC606 AMER STD SILENT CHAIN
  • Available in 3/8", 1/2", 3/4", 1"pitches in 10FT sections or cut to lengh Available in "Side Guide" or "Center Guide" construction Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat. Ideal for low to moderate horsepower applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    16900 lbs
  • Chain Overall Width
    1.5000 in
  • Chain Size
    0.75
  • Lacing
    8 x 9
  • Overall Length
    10 ft
  • Pitch
    0.7500 in
  • Weight
    2.17
  • Width Over Drilled Pins
    1.708

Details

  • Chain Construction
    Center
  • Chain Type
    SC Chain
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC606 CG 10FT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288466239
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)