Motion
SC608 CG 10FT

MORSE
SC608 CG 10FT

Silent Chain - Standard Chain, Center Guide Style, 0.7500 in Pitch, 2.0000 in Overall Width, Steel Material
Mi Item #00186838
MFR #SC608 CG 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC608 CG 10FT

Silent Chain - Standard Chain, Center Guide Style, 0.7500 in Pitch, 2.0000 in Overall Width, Steel Material
Mi Item #00186838
MFR #SC608 CG 10FT

Mfr description
SC608 CG 10FT AMER STD SILENT CHAIN
  • Available in 3/8", 1/2", 3/4", 1"pitches in 10FT sections or cut to lengh Available in "Side Guide" or "Center Guide" construction Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat. Ideal for low to moderate horsepower applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    22500 lb
  • Chain Overall Width
    2.0000 in
  • Chain Size
    0.75
  • Lacing
    11 x 12
  • Overall Length
    10 ft
  • Pitch
    0.7500 in
  • Weight
    3.12
  • Width Over Drilled Pins
    2.208
  • Width Over Riveted Pins
    2.200 in

Details

  • Chain Construction
    Center Guide
  • Chain Type
    Standard
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC608 CG 10FT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288466246
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)