Motion
SC612 CG 10FT

MORSE
SC612 CG 10FT

Silent Chain - Standard Chain, Center Guide Style, 0.7500 in Pitch, 3.0000 in Overall Width, Steel Material
MI ITEM #00186842
MFR #SC612 CG 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC612 CG 10FT

Silent Chain - Standard Chain, Center Guide Style, 0.7500 in Pitch, 3.0000 in Overall Width, Steel Material
MI ITEM #00186842
MFR #SC612 CG 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    33800 lb
  • Chain Overall Width
    3.0000 in
  • Chain Size
    0.75
  • Lacing
    17 x 18
  • Overall Length
    10 ft
  • Pitch
    0.7500 in
  • Weight
    4.61
  • Width Over Drilled Pins
    3.208
  • Width Over Riveted Pins
    3.200 in

Details

  • Chain Construction
    Center Guide
  • Chain Type
    Standard
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC612 CG 10FT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288466260
  • Material
    Steel

Overview

Mfr description
SC612 AMER STD SILENT CHAIN
  • Available in 3/8", 1/2", 3/4", 1"pitches in 10FT sections or cut to lengh Available in "Side Guide" or "Center Guide" construction Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat. Ideal for low to moderate horsepower applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text