Motion
SC616 CG 10FT

MORSE
SC616 CG 10FT

Silent Chain - Standard Chain, Center Guide Style, 0.7500 in Pitch, 4.0000 in Overall Width, Steel Material
MI ITEM #00186844
MFR #SC616 CG 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC616 CG 10FT

Silent Chain - Standard Chain, Center Guide Style, 0.7500 in Pitch, 4.0000 in Overall Width, Steel Material
MI ITEM #00186844
MFR #SC616 CG 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC616 AMER STD SILENT CHAIN
  • Available in 3/8", 1/2", 3/4", 1"pitches in 10FT sections or cut to lengh Available in "Side Guide" or "Center Guide" construction Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat. Ideal for low to moderate horsepower applications.

Specifications

  • Chain Type
    Standard
  • Pitch
    0.7500 in
  • Chain Construction
    Center Guide
  • Material
    Steel
  • Chain Overall Width
    4.0000 in
  • Overall Length
    10 ft
  • Lacing
    23 x 24
  • Chain Size
    0.75
  • Average Ultimate Tensile Strength
    4500 lb
  • Width Over Drilled Pins
    4.208
  • Width Over Riveted Pins
    4.200 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC616 CG 10FT
  • Manufacturer Upc Number
    662288466277
  • Weight
    5.89

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text