Motion
SC816 CG 10FT

MORSE
SC816 CG 10FT

329953 Silent Chain - SC Inverted Tooth, Center Guide Style, 1.0000 in Pitch, 4.0000 Overall Width, Steel Material
Mi Item #00186850
MFR #SC816 CG 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC816 CG 10FT

329953 Silent Chain - SC Inverted Tooth, Center Guide Style, 1.0000 in Pitch, 4.0000 Overall Width, Steel Material
Mi Item #00186850
MFR #SC816 CG 10FT

Mfr description
SC816 AMER STD SILENT CHAIN
  • Available in 10ft sections or cut to Length
  • Available in "Side Guide" or "Center Guide" construction
  • Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    60000 lb
  • Chain Overall Width
    4.0000
  • Lacing
    15 x 16
  • Overall Length
    10 ft
  • Pitch
    1.0000 in
  • Weight
    8.11 lbs
  • Width Over Riveted Pins
    4.2350 in

Details

  • Chain Construction
    Center Guide
  • Chain Type
    SC Inverted Tooth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    329953
  • Manufacturer Upc Number
    662288466307
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)