Motion
SC824 CG 10FT

MORSE
SC824 CG 10FT

329955 SC Inverted Tooth Chain - SC Chain Chain, Center Style, 1.0000 in Pitch, 6.0000 in Overall Width, Alloy Steel Material
MI ITEM #00186852
MFR #SC824 CG 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
SC824 CG 10FT

329955 SC Inverted Tooth Chain - SC Chain Chain, Center Style, 1.0000 in Pitch, 6.0000 in Overall Width, Alloy Steel Material
MI ITEM #00186852
MFR #SC824 CG 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC824 AMER STD SILENT CHAIN
  • Available in 3/8", 1/2", 3/4", 1"pitches in 10FT sections or cut to lengh Available in "Side Guide" or "Center Guide" construction Designed with an exclusive rocker joint that eliminates friction during chain articulation permitting high rotative spped with less wear and heat. Ideal for low to moderate horsepower applications.

Specifications

  • Chain Type
    SC Chain
  • Pitch
    1.0000 in
  • Chain Construction
    Center
  • Material
    Alloy Steel
  • Chain Overall Width
    6.0000 in
  • Overall Length
    10 ft
  • Lacing
    23 x 24
  • Chain Size
    1
  • Average Ultimate Tensile Strength
    90000 lbs
  • Width Over Drilled Pins
    6.272
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SC824 CG 10FT
  • Manufacturer Upc Number
    662288466321
  • Weight
    12.21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought