Motion
404-21
Silent Chain Sprocket - Rough Stock, 0.5000 in Chain Pitch, 85.2 mm Pitch Dia., 21 Teeth, Steel
Mi Item #00186915
MFR #404-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain Sprocket - Rough Stock, 0.5000 in Chain Pitch, 85.2 mm Pitch Dia., 21 Teeth, Steel
Mi Item #00186915
MFR #404-21

Mfr description
S404-21 RSB SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Pitch
    0.5000 in
  • Face Width
    25 mm
  • Hub Diameter
    65 mm
  • Length Through Bore
    44.5 mm
  • Maximum Bore Diameter
    47.6 mm
  • Min Bore Diameter
    19.1 mm
  • Outside Diameter
    83.7 mm
  • Pitch Diameter
    85.2 mm
  • Weight
    2.8 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Type
    B Hub
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Teeth
    21
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)