Motion
408-17
Silent Chain Sprocket - Rough Stock, 0.5000 in Chain Pitch, 69.1 mm Pitch Dia., 17 Teeth, Steel
MI ITEM #00186939
MFR #408-17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain Sprocket - Rough Stock, 0.5000 in Chain Pitch, 69.1 mm Pitch Dia., 17 Teeth, Steel
MI ITEM #00186939
MFR #408-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC 408-17 SPKT FOR SILENT CHAIN

Specifications

  • Chain Pitch
    0.5000 in
  • Pitch Diameter
    69.1 mm
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock
  • Material
    Steel
  • Face Width
    51 mm
  • Outside Diameter
    67.3 mm
  • Hub Type
    B Hub
  • Length Through Bore
    69.9 mm
  • Hub Diameter
    47.8 mm
  • Chain Overall Width
    2.0000 in
  • Min Bore Diameter
    22.2 mm
  • Maximum Bore Diameter
    34.9 mm
  • Manufacturer Catalog
  • Weight
    2.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text