Motion
408-19
Silent Chain Sprocket - Rough Stock, 0.5000 in Chain Pitch, 77.2 mm Pitch Dia., 19 Teeth, Steel
Mi Item #00186943
MFR #408-19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain Sprocket - Rough Stock, 0.5000 in Chain Pitch, 77.2 mm Pitch Dia., 19 Teeth, Steel
Mi Item #00186943
MFR #408-19

Mfr description
SC408-19 X RSB SILENT CHAIN SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    2.0000 in
  • Chain Pitch
    0.5000 in
  • Face Width
    51 mm
  • Hub Diameter
    57.2 mm
  • Length Through Bore
    69.9 mm
  • Maximum Bore Diameter
    41.3 mm
  • Min Bore Diameter
    22.2 mm
  • Outside Diameter
    75.5 mm
  • Pitch Diameter
    77.2 mm
  • Weight
    3.5 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Type
    B Hub
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Teeth
    19
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)