Motion
HV304 10FT

MORSE
HV304 10FT

Silent Chain - Standard Chain, Dual Side Guide Style, 0.3750 in Pitch, 1.0000 in Overall Width, Steel Material
Mi Item #00187039
MFR #HV304 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV304 10FT

Silent Chain - Standard Chain, Dual Side Guide Style, 0.3750 in Pitch, 1.0000 in Overall Width, Steel Material
Mi Item #00187039
MFR #HV304 10FT

Mfr description
HV- 304 HY-VO CHAIN
  • Available in 3/8", 1/2", 3/4", 1", 1 1/2", 2" pitches in 10FT sections or cut to lengh Provides smooth, quiet, cost-efficient operation Designed with a pin and rocker joint, to reduce friction and provide pitch elongation for smooth sprocket engagement. Ideal for applications where heavy loads (50 to 6000 horsepower) are to be transmitted at moderate to high speeds, up to 10,000 feet per minute. It also is ideal where compact design is important.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    7500 lb
  • Chain Overall Width
    1.0000 in
  • Chain Size
    0.375
  • Inside Width
    1.4410 in
  • Lacing
    8 x 9
  • Overall Length
    10 ft
  • Pitch
    0.3750 in
  • Weight
    0.95
  • Width Between Guides
    0.937 in
  • Width Over Drilled Pins
    1.281
  • Width Over Riveted Pins
    1.147 in

Details

  • Chain Construction
    Dual Side Guide
  • Chain Type
    Standard
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HV304 10FT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288459637
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)