Overview
Mfr description
HV- 308 HY-VO CHAIN
- Available in 3/8", 1/2", 3/4", 1", 1 1/2", 2" pitches in 10FT sections or cut to lengh Provides smooth, quiet, cost-efficient operation Designed with a pin and rocker joint, to reduce friction and provide pitch elongation for smooth sprocket engagement. Ideal for applications where heavy loads (50 to 6000 horsepower) are to be transmitted at moderate to high speeds, up to 10,000 feet per minute. It also is ideal where compact design is important.
Specifications
- Chain TypeStandard
- Pitch0.3750 in
- Chain ConstructionDual Side Guide
- MaterialSteel
- Chain Overall Width2.0000 in
- Inside Width1.9450 in
- Overall Length10 ft
- Lacing16 x 17
- Chain Size0.375
- Average Ultimate Tensile Strength15000 lb
- Width Over Drilled Pins2.289
- Width Over Riveted Pins2.155 in
- Width Between Guides1.945 in
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberHV308 10FT
- Manufacturer Upc Number662288459651
- Weight1.87
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data