Motion
HV406 10FT

MORSE
HV406 10FT

323897 HV Inverted Tooth Chain - HV Chain Chain, Outside Style, 0.5000 in Pitch, 1.5000 in Overall Width, Carbon Steel Material
Mi Item #00187044
MFR #HV406 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV406 10FT

323897 HV Inverted Tooth Chain - HV Chain Chain, Outside Style, 0.5000 in Pitch, 1.5000 in Overall Width, Carbon Steel Material
Mi Item #00187044
MFR #HV406 10FT

Mfr description
HV- 406 HY-VO CHAIN
  • Available in 3/8", 1/2", 3/4", 1", 1 1/2", 2" pitches in 10FT sections or cut to lengh Provides smooth, quiet, cost-efficient operation Designed with a pin and rocker joint, to reduce friction and provide pitch elongation for smooth sprocket engagement. Ideal for applications where heavy loads (50 to 6000 horsepower) are to be transmitted at moderate to high speeds, up to 10,000 feet per minute. It also is ideal where compact design is important.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    15000 lbs
  • Chain Overall Width
    1.5000 in
  • Chain Size
    0.5
  • Inside Width
    1.4410 in
  • Lacing
    12 x 13
  • Overall Length
    10 ft
  • Pitch
    0.5000 in
  • Weight
    1.80
  • Width Between Guides
    1.4410 in
  • Width Over Drilled Pins
    1.785
  • Width Over Riveted Pins
    1.6510 in

Details

  • Chain Construction
    Outside
  • Chain Type
    HV Chain
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HV406 10FT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288459682
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)