Motion
HV416 10FT

MORSE
HV416 10FT

323901 Silent Chain - HV Inverted Tooth, Dual Side Guide Style, 0.5000 in Pitch, 4.0000 Overall Width, Steel Material
Mi Item #00187047
MFR #HV416 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV416 10FT

323901 Silent Chain - HV Inverted Tooth, Dual Side Guide Style, 0.5000 in Pitch, 4.0000 Overall Width, Steel Material
Mi Item #00187047
MFR #HV416 10FT

Mfr description
HV- 416 HY-VO CHAIN
  • Available in 10ft sections or cut to Length
  • Old style; provides smooth, quiet, cost-efficient operation
  • Designed with a pin and rocker joint, to reduce friction and provide pitch elongation for smooth sprocket engagement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    40000 lb
  • Chain Overall Width
    4.0000
  • Inside Width
    3.9450 in
  • Lacing
    32 x 33
  • Overall Length
    10 ft
  • Pitch
    0.5000 in
  • Weight
    4.61 lbs
  • Width Between Guides
    3.9450 in
  • Width Over Drilled Pins
    4.2890 in
  • Width Over Riveted Pins
    4.1550 in

Details

  • Chain Construction
    Dual Side Guide
  • Chain Type
    HV Inverted Tooth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    323901
  • Manufacturer Upc Number
    662288459729
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)