Motion
HV606 61-115 10FT

MORSE
HV606 61-115 10FT

117464 Silent Chain - HV Inverted Tooth, Dual Side Guide Style, 0.7500 in Pitch, 1.5000 Overall Width, Steel Material
Mi Item #00187053
MFR #HV606 61-115 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV606 61-115 10FT

117464 Silent Chain - HV Inverted Tooth, Dual Side Guide Style, 0.7500 in Pitch, 1.5000 Overall Width, Steel Material
Mi Item #00187053
MFR #HV606 61-115 10FT

Mfr description
HV- 606 HY-VO CHAIN
  • Available in 10ft sections or cut to Length
  • Old style; provides smooth, quiet, cost-efficient operation
  • Designed with a pin and rocker joint, to reduce friction and provide pitch elongation for smooth sprocket engagement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    22500 lb
  • Chain Overall Width
    1.5000
  • Inside Width
    1.2500 in
  • Lacing
    8 x 9
  • Overall Length
    10 ft
  • Pitch
    0.7500 in
  • Weight
    2.52 lbs
  • Width Between Guides
    1.2500 in
  • Width Over Drilled Pins
    1.7080 in
  • Width Over Riveted Pins
    1.7000 in

Details

  • Chain Construction
    Dual Side Guide
  • Chain Type
    HV Inverted Tooth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    117464
  • Manufacturer Upc Number
    662288392262
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)