Motion
HV608 61-115

MORSE
HV608 61-115

117465 HV Inverted Tooth Chain - HV Chain Chain, Outside Style, 0.7500 in Pitch, 2.0000 in Overall Width, Carbon Steel Material
MI ITEM #00187054
MFR #HV608 61-115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV608 61-115

117465 HV Inverted Tooth Chain - HV Chain Chain, Outside Style, 0.7500 in Pitch, 2.0000 in Overall Width, Carbon Steel Material
MI ITEM #00187054
MFR #HV608 61-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HV- 608 HY-VO CHAIN
  • High Speed Performance
  • Normal Operating range from 3000 to 7000 FPM with higher speed capability conditions
  • High HP in a narrow width
  • Smooth Performance the rolling action of chain joints and smooth chain sprocket engangement does not induce vibration
  • High Efficiency up to 99.7% efficiency means power loss is minimal

Specifications

  • Chain Type
    HV Chain
  • Pitch
    0.7500 in
  • Chain Construction
    Outside
  • Material
    Carbon Steel
  • Chain Overall Width
    2.0000 in
  • Inside Width
    0.6850 in
  • Overall Length
    10 ft
  • Lacing
    11 x 12
  • Average Ultimate Tensile Strength
    30000 lbs
  • Width Over Drilled Pins
    2.2080 in
  • Width Over Riveted Pins
    2.2000 in
  • Width Between Guides
    0.6850 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662288392279
  • Weight
    3.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought