Specifications
Dimensions
- Average Ultimate Tensile Strength45000 lb
- Chain Overall Width3.0000 in
- Chain Size0.75
- Inside Width2.9450 in
- Lacing17 x 18
- Overall Length10 ft
- Pitch0.7500 in
- Weight5.02
- Width Between Guides2.9450 in
- Width Over Drilled Pins3.208
- Width Over Riveted Pins3.2000 in
Details
- Chain ConstructionDual Side Guide
- Chain TypeHV Chain
- Manufacturer Catalog
- Manufacturer Catalog NumberHV612 61-115 10FT
- Manufacturer Product Page
- Manufacturer Upc Number662288392286
- MaterialSteel
Overview
Mfr description
HV- 612 HY-VO CHAIN
- Available in 3/8", 1/2", 3/4", 1", 1 1/2", 2" pitches in 10FT sections or cut to lengh Old style; provides smooth, quiet, cost-efficient operation Designed with a pin and rocker joint, to reduce friction and provide pitch elongation for smooth sprocket engagement. Ideal for applications where heavy loads (50 to 6000 horsepower) are to be transmitted at moderate to high speeds, up to 10,000 feet per minute. It also is ideal where compact design is important.