Motion
HV616 61-115 10FT

MORSE
HV616 61-115 10FT

117467 HV Inverted Tooth Chain - HV Chain Chain, Outside Style, 0.7500 in Pitch, 4.0000 in Overall Width, Carbon Steel Material
Mi Item #00187056
MFR #HV616 61-115 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV616 61-115 10FT

117467 HV Inverted Tooth Chain - HV Chain Chain, Outside Style, 0.7500 in Pitch, 4.0000 in Overall Width, Carbon Steel Material
Mi Item #00187056
MFR #HV616 61-115 10FT

Mfr description
HV-616 HY-VO CHAIN 117467
  • Available in 3/8", 1/2", 3/4", 1", 1 1/2", 2" pitches in 10FT sections or cut to lengh Old style; provides smooth, quiet, cost-efficient operation Designed with a pin and rocker joint, to reduce friction and provide pitch elongation for smooth sprocket engagement. Ideal for applications where heavy loads (50 to 6000 horsepower) are to be transmitted at moderate to high speeds, up to 10,000 feet per minute. It also is ideal where compact design is important.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    60000 lbs
  • Chain Overall Width
    4.0000 in
  • Chain Size
    0.75
  • Inside Width
    0.6850 in
  • Lacing
    23 x 24
  • Overall Length
    10 ft
  • Pitch
    0.7500 in
  • Weight
    6.86
  • Width Between Guides
    0.6850 in
  • Width Over Drilled Pins
    4.208
  • Width Over Riveted Pins
    4.2000 in

Details

  • Chain Construction
    Outside
  • Chain Type
    HV Chain
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HV616 61-115 10FT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288392293
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)