Motion
HV808 61-115 10FT

MORSE
HV808 61-115 10FT

117469 Silent Chain - HV Inverted Tooth, Dual Side Guide Style, 1.0000 in Pitch, 2.0000 Overall Width, Steel Material
MI ITEM #00187058
MFR #HV808 61-115 10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV808 61-115 10FT

117469 Silent Chain - HV Inverted Tooth, Dual Side Guide Style, 1.0000 in Pitch, 2.0000 Overall Width, Steel Material
MI ITEM #00187058
MFR #HV808 61-115 10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HV- 808 HY-VO CHAIN
  • Available in 3/8", 1/2", 3/4", 1", 1 1/2", 2" pitches in 10FT sections or cut to lengh Old style; provides smooth, quiet, cost-efficient operation Designed with a pin and rocker joint, to reduce friction and provide pitch elongation for smooth sprocket engagement. Ideal for applications where heavy loads (50 to 6000 horsepower) are to be transmitted at moderate to high speeds, up to 10,000 feet per minute. It also is ideal where compact design is important.

Specifications

  • Chain Type
    HV Chain
  • Pitch
    1.0000 in
  • Chain Construction
    Dual Side Guide
  • Material
    Steel
  • Chain Overall Width
    2.0000
  • Inside Width
    1.6230 in
  • Overall Length
    10 ft
  • Lacing
    7 x 8
  • Chain Size
    1
  • Average Ultimate Tensile Strength
    40000 lb
  • Width Over Drilled Pins
    2.272
  • Width Over Riveted Pins
    2.2350 in
  • Width Between Guides
    1.6230 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HV808 61-115 10FT
  • Manufacturer Upc Number
    662288392316
  • Weight
    4.59

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought