Motion
HV1620 C-P SET

MORSE
HV1620 C-P SET

462704 Silent Chain Link Set - 2.0000 in Pitch, For Use with: HV1620, Material: Steel
Mi Item #00187102
MFR #HV1620 C-P SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
HV1620 C-P SET

462704 Silent Chain Link Set - 2.0000 in Pitch, For Use with: HV1620, Material: Steel
Mi Item #00187102
MFR #HV1620 C-P SET

Mfr description
HV-1620 CONN PIN
  • HV/SC Chain accessory, cotter pin connecting link set
  • Available in 0.3750, 0.5000, 0.7500, 1.0000, 1.5000, 2.0000 in pitches
  • Provides smooth, quiet, cost-efficient operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Average Ultimate Tensile Strength
    200000 lbs
  • Chain Overall Width
    5.0000 in
  • Pitch
    2.0000 in
  • Weight
    0.45 lbs
  • Width Over Drilled Pins
    5.4220 in
  • Width Over Riveted Pins
    2.1550 in

Details

  • Link Type
    Spirol Pin & Rocker Set
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    462704
  • Manufacturer Upc Number
    662288567004
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)